Beli sight glass di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LDI INDUSTRIES Window-Style Sight GlassDeskripsi:Sight plugs mount to the outside of liquid storage containers. They monitor and show fluid levels and help indicate when containers are full or empty.atribut:
- UNSPSC: 40141746
- Connection Type: Pipe Threads
- For Fluid Type: Liquid
- For Liquid Clarity: Clear
- For Use On: Gear Boxes/Reservoirs
- Thread Gender: Male
- Thread Type: NPT
- Window Material: Glass
- MONOVATE Stainless Steel Sight Glassatribut:
- Color: Silver
- Handle: Available
- Height (mm): 37
- Material: Body (bottom of window frame) = Stainless steel (SUS316L); Cover (above window frame), bolts and washers = Stainless steel (SUS304); Flat packing = Silicone rubber; Window = Heat-resistant tempered glass
- Non Brand Cooling Sight GlassDeskripsi:These sweat sight glasses have solder connections on both ends to install in liquid lines of refrigeration systems.atribut:
- UNSPSC: 40141746
- Construction: Copper Fittings; Plated Steel
- Design: 2-pieces with O-ring
- BRC Sight GlassDeskripsi:SIGHT GLASS WCB / CAST IRON 5K/PN6/PN10 DN125 5inch BRC
- ARITA Sight Glassatribut:
- Body Material: Cast Iron
- KOHO Kaca Penglihat Pot Oli (Tipe Lingkaran) (Level Oli Indikator)Deskripsi:-The reflector is white and you can clearly see the indication of the Japanese flag design even in slightly dark place._x000D_-The Japanese flag design type is used for high-speed machine with intense frothing of oil. ._x000D_-Driving Type_x000D_-Hinomaru Typeatribut:
- Outer Diameter: 32mm
- Thickness: 8.0mm
- Mounting Hole Diameter: 28.0mm
- Heat Resistant Temperature: 100℃
- Material: Polycarbonate (PC)
- Fieldpiece SMAN Refrigerant Manifold 3-portDeskripsi:SM380V – SMAN Refrigerant Manifold 3-port l Wireless Rougher, tougher, readier than ever. Super rugged constructionTemperature compensated system tightness testSends and receives wireless readingsProtected thermocouple jacks for pipe and outdoor tempsWater resistant (IP54)A2L CompatibleR32 readyDesigned for PerformanceKnowledge, power and experience are packed into the newly designed SMAN® Refrigerant Manifolds.Years of feedback from A/C and refrigeration specialists is combined with Fieldpiece’s laser focus on continuous improvement to bring you the toughest, most advanced digital refrigerant manifold on the market.From the extremely rugged overmold casing, reinforced hook, and hermetically sealed sight glass, to the wireless capabilities, data logging, and tightness test, the SM380V is built so you can do your job easier, faster and better.Simply StrongThe new SM380V is simply strong. The heavy duty casing, reinforced hook, water resistance, impact resistant screen, strategically placed thermocouple ports, and hermetically sealed sight glass, all ensure the SMANs are ready to withstand the rigors of field use.Packed with KnowledgeThe SM380V is designed to work the way you do with advanced features to streamline your job and provide your customers with the answers they need.Includes:- SM380V(2) - TC24 Wired Type-K Pipe Clamp Thermocouple(1) - ATA1 Type-K Bead Thermocouple with Clip(1) - ANC11 Padded Drawstring Caseatribut:
- Display: LCD (5 inches diagonal)
- Backlight: Blue (adjustable duration)
- Low Battery Indication: is displayed when the battery voltage drops below the operating level
- Auto Power-off: 30 minutes of inactivity (adjustable)
- Maximum Manifold Pressure (Psig): 800 (5500 kPa)
- Battery Type: 6 x AA alkaline
- Battery Life: 350 hours typical (without vacuum, backlight, and wireless)
- Data Port: Micro USB (for extracting data logs or updating firmware)
- Operating Humidity (%RH): <75
- Operating Temperature (°C): 0 to 50
- Radio Frequency ( GHz): 2.4
- Storage Humidity (%RH): <80 (with battery removed)
- Storage Temperature (°C): -20 to 60
- Temperature Coefficient (°C): 0.1 x (specified accuracy) 0 to18, 28 to 50
- Water Resistant: Designed to IP54
- Wireless Range (ft): 1000 (305 meters) line of sight
- LDI INDUSTRIES Oil Level GaugesDeskripsi:These vented oil-level gauges compensate for changes in atmospheric pressure and are suitable for low-pressure applications with hydraulic fluid and lubricants. They have threaded male pipe connections and are available with straight hex bases for vertical mounting or elbow bases for side mounting.
- GMT Connecting Sight GlassDeskripsi:Sight Glass / Moisture Indicator dipasangkan dalam sebuah jalur instalasi (misal Refrigasi) sebagai kaca pengintai untuk melihat jumlah dan aliran cairan (dalam refrigasi untuk melihat jumlah dan aliran Freon).atribut:
- Material: Brass
- Size (inch): 5/8
- Nitto Kinzoku Kogyo Sight Glassatribut:
- Material: SUS304, heat resistance strengthened glass
- JB INDUSTRIES Pneumatic Equipment Part (Sparepart Pneumatik)Deskripsi:These replacement parts repair worn or damaged components in compatible pneumatic equipment.atribut:
- Compatible with Brand: JB
- NEW FLOW Flow Sight GlassDeskripsi:The flow sight glass was designed with spring paddle for easy observation of flowing fluid from any direction.Service: Compatible gas and liquidWater treatment systemIndustrial flow systemDouble window indicationatribut:
- Connection Thread: NPT
- Gasket Material: Teflon
- Maximum Working Pressure (kg/cm²): 15 at 25°C water
- Maximum Working Temperature (°C): 150
- Dwyer Window-Style Sight Glass Flow IndicatorsDeskripsi:Flow sights with indicators show liquids moving through a system. These inline devices use impellers or rotors to visually represent the flow of media.atribut:
- UNSPSC: 41112510
- Body Material: Bronze
- Connection Type: FNPT
- Flow Direction: Horizontal Left, Horizontal right, vertical down, vertical Up
- For Media Type: Gear Lube; Glycol; Hydraulic Oils; Motor Oils; Non-Corrosive Fluids; Non-Corrosive Gases; Water
- Indicator Type: Rotor
- Max. Operating Pressure (psig): 125
- Maximum Media Temperature (°F): 200
- Media Temperature Range (°F): 32 to 200
- Minimum Media Temperature (°F): 32
- Seal Material: Buna-N
- Sight Material: Tempered Glass
- Wetted Material: 316 Stainless Steel; ABS; Bronze; Buna-N; PTFE; Tempered Glass; Viton
- Schneider Electric APC Easy UPS (Catu Daya)Deskripsi:This APC Easy UPS provides power protection for unstable power conditions in homes and small offices, ensuring consistent and reliable connectivity at the most critical moments. The 500VA floor/wall mount UPS has 4 total outlets, all of which provide battery back up and surge protection. It has a surge energy rating of 156 Joules. It features Automatic Voltage Regulation to correct voltage dips and surges to proper levels.atribut:
- Mounting Mode: Not rack-mountable
- Mounting Preference: No preference
- Network Frequency (Hz): 50/60 +/- 5 auto-sensing
- Number of Cables: 1
- Output Connection Type: 4 universal receptacle
- Output Frequency (Hz): 50/60 +/- 1 unsynchronised
- Product Range: Easy UPS
- Product or Component Type: Uninterruptible power supply (UPS)
- Provided Equipment: User manual
- Redundant: No
- Transfer Time (ms): 6 typical : 10 maximum
- Two Post Mountable: 0 (Zero)
- UPS Size: WS
- UPS Type: Line interactive
- USB Compatible: No
- Wave Type: Stepped approximation to a sinewave
- ELESA Oil Level Indicator (Indikator Level Oli)Deskripsi:-Star-typed oil gauge._x000D_-Threaded typeatribut:
- Heat Resistant Temperature: 110°C
- Body Material: Special Transparent Polyamide (PA-T)
- Window Materials: Special Transparent Polyamide (PA-T)
- Leveling Board Materials: Aluminium (A1050P)
- Packing Materials: Nitrile Rubber (NBR)
Daftar Harga sight glass Terbaru October 2026
| LDI INDUSTRIES Window-Style Sight Glass | Rp469.900 |
| MONOVATE Stainless Steel Sight Glass | Rp11.999.900 |
| Non Brand Cooling Sight Glass | Rp309.900 |
| MONOVATE Sight Glass | Rp3.799.900 |
| Yoshitake Sight Glass | Rp1.299.900 |
| BRC Sight Glass | Rp1.599.900 |
| ARITA Sight Glass | Rp5.599.900 |
| KOHO Kaca Penglihat Pot Oli (Tipe Lingkaran) (Level Oli Indikator) | Rp109.900 |
| Fieldpiece SMAN Refrigerant Manifold 3-port | Rp36.999.900 |
| CP Dudukan Stand Magnet (Dudukan Magnet) | Rp299.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/MONOVATE%20Stainless%20Steel%20Sight%20Glass/0bP111797011-1.jpg)
/Non%20Brand%20Cooling%20Sight%20Glass/0uP109984030-1.jpg)


/BRC%20Sight%20Glass/69P111918225-1.jpg)
/ARITA%20Sight%20Glass/fwP111566572-1.jpg)
%20(Level%20Oli%20Indikator)/P102626322-1.jpg)

/fwP106395572-1.jpg)

/GMT%20Connecting%20Sight%20Glass/73P111199255-1.jpg)

/4bP109564155-1.jpg)


/j4P108122688-1.jpg)
/Schneider%20Electric%20APC%20Easy%20UPS%20(Catu%20Daya)/8aP111963298-1.jpg)
/4hP102636161-4.jpg)
/GRT%20Borosilicate%20Sight%20Glass/d8P111299476-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)